Shop All Ignition Systems and Components
White-Rodgers
Ignition Module, 120V, 2-1/4inDx3-13/32inW
Mfr # 767A-383
Zoro # G4016979
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead Length (In.) 5 1/4 in
- For Use With 120 V Furnace
- Operation Description Universal Replacement Hot Surface Ignition (HSI) Control Designed For Maximum Compatibility
- Depth (In.) 2 1/4 in
- Bracket Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 767A-383
- Zoro # G4016979
- UPC # 786710521300
- Country of Origin United States
- Category Ignition Systems and Components
Dimensions
Lead Length (In.) | 5 1/4 in |
Depth (In.) | 2 1/4 in |
Width (In.) | 3 13/32 in |
Height (In.) | 3 13/64 in |
Overall Width | 3 3/8 in |
Overall Height | 3 1/4 in |
Lead Length | 5 1/4 in |
Overall Length | 2 1/4 in |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 5 1/4 in, Compatible with Brand Robertshaw, OEM Replacement Part Number 41-411, Series 767A, Overall Width 3 3/8 in, Standards CSA Certified, Overall Length 2 1/4 in, Includes Ceramic Wire Nuts, Overall Height 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 8 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGJ6)
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil (6ACJ2)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2211)
- DAYTON Downblast Vent, Direct Drive, 11 In, Max. BHP: 0.09 hp (5DVR9)
- WHITE-RODGERS Dryer Gas Valve, NG/LP (25M01A100)
- WHITE-RODGERS Ignition Module, 120V, 1-15/16inDx2inW (768A-844)
- WHITE-RODGERS Univ Hsi Ignition Mod (50E47 843S1)
- WHITE-RODGERS All Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module. (50D50U-843)
- WHITE-RODGERS Connector, Harness, 24in (F0115 010000S1)
- WHITE-RODGERS Integrated Furnace Ctl (50A65 843S1)
- ROBERTSHAW Ignition Module, Intermittent Pilot, 24 V (780-845)
- White-Rodgers Ignition Systems and Components