Shop All Ignition Systems and Components
White-Rodgers
Ignition Module, 120V, 1-15/16inDx2inW
Mfr # 768A-844
Zoro # G4016936
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 in
- For Use With 120 V Furnace
- Electrical Ratings 80V AC
- Voltage 80V AC
- Bracket Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 768A-844
- Zoro # G4016936
- UPC # 786710502132
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Width (In.) | 2 in |
Lead Length (In.) | 12 in |
Depth (In.) | 1 15/16 in |
Height (In.) | 1 39/64 in |
Lead Length | 12 in |
Overall Width | 2 in |
Overall Length | 2 in |
Overall Height | 1 5/8 in |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 80V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 12 in, Compatible with Brand Lennox, Rheem, OEM Replacement Part Number 41K5601, 62-24134-02, 768A-4, 768A-844, Igniter Warm Up Time 17 sec, Overall Width 2 in, Standards CSA Certified, CUS, Overall Length 2 in, Includes Female Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Float, 3-Point, 96 sec. (193B-1600)
- AIR HANDLER Pleated Air Filter, 16x20x4 MERV 8, High Capacity, Synthetic, 6B955, White (6B955)
- DAYTON Bath Exhst Fan, 6In, Galv Steel, 115 V (60RG32)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGH4)
- WHITE-RODGERS Control, Hot Surface Ignition, 15 Sec (21V51U-843)
- WHITE-RODGERS Flame Sensor (07 60 401S1)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx3-1/4inW (767A-381)
- WHITE-RODGERS Connector, Harness, 24in (F0115 010000S1)
- WHITE-RODGERS Hot Surface Ignitor (07 67A374)
- WHITE-RODGERS Control, Hot Surface Ignition, 2 Retries (21M51U-843)
- BECKETT F-3 .75-1.25 Gph Head Xn (F-3)
- White-Rodgers Ignition Systems and Components