Shop All Ignition Systems and Components
White-Rodgers
Ignition Control, 25V AC, 60 Hz, 176 F
Mfr # 50V54-820
Zoro # G211631861
product price: $360.30
/ea
Free Shipping & Returns
$360.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cool Delay to Fan On 0 sec
- Overall Depth 1 1/8 in
- Product Type Integrated Furnace Control
- OEM Replacement Part Number CNT03777, CNT04678, CNT04985, CNT05160, CNT06017, CNT06585
- Maximum Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 50V54-820
- Zoro # G211631861
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Overall Depth | 1 1/8 in |
Overall Width | 6 3/4 in |
Overall Height | 10 1/2 in |
Description
Ignition Control, Product Type Integrated Furnace Control, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 258 sec, Pre-Purge Time 15 sec, Number of Retries 2, Main Valve Current Output 1.5 A, Flame Sensor Current Output 1 A, Ignition Cycle Time 20 seconds, Automatic Reset Time 1 hr, Compatible with Series Not Applicable, Compatible with Brand Trane, OEM Replacement Part Number CNT03777, CNT04678, CNT04985, CNT05160, CNT06017, CNT06585
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 667262R 18" Ccw Fan Blade, 3 (667262R)
- NU-CALGON Condenser Coil Cleaner, 1 gal., Orange (4295-08)
- TRANE Bnr01077 Burner Stainless Steel (BNR01077)
- DAYTON Roof Curb, Fixed, 12 In H, 28 1/2 In OD (2RB79)
- WHITE-RODGERS Control, Hot Surface Ignition, 15 Sec (21V51U-843)
- WHITE-RODGERS All Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module. (50D50U-843)
- WHITE-RODGERS Flame Sensor (07 60 401S1)
- WHITE-RODGERS Ignition Module, 120V, 2-1/4inDx3-13/32inW (767A-383)
- WHITE-RODGERS Dryer Gas Valve, NG/LP (25M01A100)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx2-1/8inW (767A-379)
- EMERSON Universal Hot SurfAce Ignition Module (50A55-843)
- White-Rodgers Ignition Systems and Components