Shop All Ignition Systems and Components
White-Rodgers
Ignition Control, 18 to 30V AC, 60 Hz
Mfr # 21V51D-751
Zoro # G311631860
product price: $163.71
/ea
Free Shipping & Returns
$163.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Delay to Fan Off 120 sec
- Application LP/Natural Gas Furnaces
- Fan Speed Type High Heat, Low Heat
- For Fuel Type LP, Natural Gas
- Replacement Type OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 21V51D-751
- Zoro # G311631860
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Overall Height | 7 1/8 in |
Overall Depth | 1 5/8 in |
Overall Width | 8 1/4 in |
Description
Ignition Control, Product Type Integrated Furnace Control, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 240 sec, Pre-Purge Time 15 sec, Number of Retries 3, Main Valve Current Output 1.5 A, Flame Sensor Current Output 0.1 uA, Ignition Cycle Time 17 seconds (HIS), Automatic Reset Time 1 hr, Compatible with Series Not Applicable, Compatible with Brand Carrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 12 In. L, 120V, Mounting Type: Adhesive Backing (SHS80400)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT6)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUV9)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1LHF3B)
- WHITE-RODGERS Ignition Module, 120V, 2-1/4inDx3-13/32inW (767A-383)
- WHITE-RODGERS Control, Hot Surface Ignition, 2 Retries (21M51U-843)
- WHITE-RODGERS Flame Sensor (07 60 401S1)
- WHITE-RODGERS Hot Surface Ignitor (07 67A374)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx2-1/8inW (767A-379)
- WHITE-RODGERS Univ Hsi Ignition Mod (50E47 843S1)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/4In, 200-400 (4290-005)
- White-Rodgers Ignition Systems and Components