Shop All Fan and Limit Controls
White-Rodgers
Hydronic Zone Valve, 2 Wire, 1-1/4" Tubing
Mfr # 13 61 104S1
Zoro # G4434641
original price:
$225.07
5% off
new price: $213.73
/ea
Free Shipping & Returns
$213.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Connection Size 1 in
- Port Connection Gender Female
- Application General Purpose
- Coefficient of Volume (Cv) 42.2
- Overall Width 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 13 61 104S1
- Zoro # G4434641
- UPC # 786710004001
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Port Connection Size | 1 in |
Overall Width | 4 5/8 in |
Overall Depth | 2 5/8 in |
Overall Length | 5 5/8 in |
Description
Hydronic Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Not Applicable, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 50 psi, Application General Purpose, Body Material Stainless Steel, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) 42.2, Close-Off Pressure 15 psi, Coefficient of Volume (Cv) 42.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Water Supply Guide (A) (208586-01)
- GOODMAN Primary Limit, 120 deg. (0130F00038S)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (48C190)
- PARKER Filter/Dryer, 3/8 In (LLD - 083)
- WHITE-RODGERS Rollout Limit Control, 220F Cut Out (3L12-220)
- WHITE-RODGERS Fan Control (05D51 035S1)
- WHITE-RODGERS Rollout Limit Control, 240F Cut Out (3L12-240)
- WHITE-RODGERS Fan/Limit Control (05D51 078S1)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90 246S1)
- SUPCO 15FT Wire With 4 Stainless Steel Sensor (CR15B)
- White-Rodgers Fan and Limit Controls