Shop All Aquastat Relays
White-Rodgers
Hot Water Control
Mfr # 11 27 002S1
Zoro # G3207766
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Breaks R-B, Makes R-W
- Height (In.) 4 1/16 in
- Control Type Circulator, High-Limit, Low-Limit
- Switch Type SPDT
- Contact Rating @ 240V (A) 3.7 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 11 27 002S1
- Zoro # G3207766
- UPC # 786710003844
- Country of Origin Mexico
- Category Aquastat Relays
Dimensions
Height (In.) | 4 1/16 in |
Width (In.) | 3 3/4 in |
Depth (In.) | 2 5/16 in |
Overall Height | 4 1/8 in |
Overall Depth | 2 3/8 in |
Overall Width | 3 3/4 in |
Description
High Limit Controller, Application High Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature 10 Degrees F Fixed, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Breaks R-B, Makes R-W, Contact Form SPDT, Product Type High Limit Controller, Overall Depth 2 3/8 in, Overall Height 4 1/8 in, Overall Width 3 3/4 in, Reset Type Automatic Reset, Full Load Current @ 120V AC 7.4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Liq Level Ctl Weight Oper, Dpst (F59A-2C)
- BERNER Drive Through Window Air Curtain, 7 In. H (DTU03-2026AA)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 10" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- JOHNS MANVILLE 1 in x 12 in x 12 in Calcium Silicate High Temperature Insulation, 40 (676057)
- JOHNSON CONTROLS A19Abc-11C Spdt Immersion Type (A19ABC-11C)
- HONEYWELL Relay, Switching (R8845U1003)
- HONEYWELL L6008A1242 Remote Bulb Aquastat (L6008A1242)
- HONEYWELL HOME Aquastat Controller, 100 F - 240 F (L4006E1117)
- HONEYWELL L4006G1006 Aquastat 100F-200F (L4006G1006)
- HONEYWELL L4008E1156 Remote Bulb High (L4008E1156)
- HONEYWELL L4006A2007 Aquastat(100-240F (L4006A2007)
- White-Rodgers Aquastat Relays