Shop All Pilot and Ignitor Components
White-Rodgers
Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide
Mfr # 767A-384
Zoro # G4016960
original price:
$30.53
16% off
new price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 5 1/4 in
- Type Silicon Carbide
- Voltage 120V AC
- Includes 0.093 in Male Pin Terminals, Mounting Bracket, Ceramic Wire Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 767A-384
- Zoro # G4016960
- UPC # 786710521294
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 5 1/4 in |
Overall Length | 5 1/4 in |
Lead Length | 5 1/4 in |
Probe Length | 2 1/4 in |
Details
Gas Type | LP/NG |
Item | Hot Surface Ignitor |
Type | Silicon Carbide |
Voltage | 120V AC |
Includes | 0.093 in Male Pin Terminals, Mounting Bracket, Ceramic Wire Nuts |
Connection Type | Receptacle with .093" Male Pins |
For Use With | 120 V Furnace |
Product Type | Hot Surface Igniter |
Maximum Lead Wire Insulation Temperature | 392 Degrees F |
OEM Replacement Part Number | 41-414, 767A-384 |
Heating Element Material | Silicon Carbide |
Electrical Connection Type | Plug-In |
Input Voltage | 120V AC |
Replacement Type | OEM |
Standards | CSA Certified |
For Fuel Type | LP, Natural Gas |
Compatible with Brand | Robertshaw, White-Rodgers |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 5 1/4 in, Probe Length 2 1/4 in, Compatible with Brand Robertshaw, White-Rodgers, OEM Replacement Part Number 41-414, 767A-384, For Fuel Type LP, Natural Gas, Standards CSA Certified, Overall Length 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 8x24x1 Synthetic Pleated Air Filter, MERV 7 (21C076)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-46)
- AIR SYSTEMS INTL Confined Space Blower, 4 HP (SVB-A8)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A553)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-382)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (07 67A361S1)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/3 in L., Silicon Carbide (07 67A366S1)
- WHITE-RODGERS Pg9A27Jtl22 General Controls Pg9 (PG9A27JTL2)
- WHITE-RODGERS 767A-374 Hot Surface Ignitor (767A-374)
- WHITE-RODGERS 37C72U-185 Gas Water Heater (37C72U-185)
- ALLEN BRADLEY Red Pilot Light (800FM-P4PN3R)
- White-Rodgers Pilot and Ignitor Components