Shop All Pilot and Ignitor Components
White-Rodgers
Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide
Mfr # 767A-373
Zoro # G4472072
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 5 1/4 in
- Tip Style Flat
- Type Silicon Carbide
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 767A-373
- Zoro # G4472072
- UPC # 786710516085
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 5 1/4 in |
Overall Length | 5 1/4 in |
Probe Length | 2 1/4 in |
Lead Length | 5 1/4 in |
Details
Gas Type | LP/NG |
Item | Hot Surface Igniter |
Tip Style | Flat |
Type | Silicon Carbide |
Voltage | 120V AC |
Includes | Ceramic Wire Nuts, Strip Connections |
Special Information | Receptacle with .093 Male Pins |
For Use With | 15, 17 or 45 Second HSI Systems |
Temperature Range | 200 Degrees C |
Product Type | Hot Surface Igniter |
Standards | CSA Certified |
Heating Element Material | Silicon Carbide |
OEM Replacement Part Number | 1009604, 1096048, 1380680, 271NM, 41-412, 767A-373, B1401009, B1401018S |
Replacement Type | OEM |
Compatible with Brand | Arco Aire, Comfort Maker, Goodman, Heil, Intercity, Norton, Robertshaw, Tempstar, White-Rodgers |
Maximum Lead Wire Insulation Temperature | 392 Degrees F |
Electrical Connection Type | Plug-In |
Input Voltage | 120V AC |
For Fuel Type | LP, Natural Gas |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 5 1/4 in, Probe Length 2 1/4 in, Tip Style Flat, Compatible with Brand Arco Aire, Comfort Maker, Goodman, Heil, Intercity, Norton, Robertshaw, Tempstar, White-Rodgers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X30X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16302.8 6PK)
- HONEYWELL Pneumatic Transducer, 2-10VDC, 0-18 psi (RP7517B1016)
- TOOL TIME CORPORATION C17012X08 12 x 8 in. Return Air Grille White (TO884092)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/8 in Dia., 100 Feet (CFRB-0375-100)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-372)
- WHITE-RODGERS 768A-843 Oem Replacement Nitride (768A-843)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 6 in L., Silicon Carbide (07 67A356S1)
- WHITE-RODGERS Pilot Generator, 180 Degrees, LP/NG, 750mV, 32 in L., Thermopile (PG9A38JTL24S2)
- WHITE-RODGERS 37C72U-185 Gas Water Heater (37C72U-185)
- WHITE-RODGERS 767A-374 Hot Surface Ignitor (767A-374)
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide, Mounting Brackets and Hardware (41-803)
- White-Rodgers Pilot and Ignitor Components