Shop All Pilot and Ignitor Components
White-Rodgers
Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide
Mfr # 767A-372
Zoro # G4472081
original price:
$18.55
9% off
new price: $16.84
/ea
$16.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 5 1/4 in
- Tip Style Flat
- Type Silicon Carbide
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 767A-372
- Zoro # G4472081
- UPC # 786710508288
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 5 1/4 in |
Probe Length | 2 1/4 in |
Lead Length | 5 1/4 in |
Overall Length | 5 1/4 in |
Details
Gas Type | LP/NG |
Item | Hot Surface Igniter |
Tip Style | Flat |
Type | Silicon Carbide |
Voltage | 120V AC |
Includes | Ceramic Wire Nuts, Strip Connections |
Special Information | Molex Side Lock Connector with .092 Male Pins |
Temperature Range | 200 Degrees C |
For Use With | 15, 17 or 45 Second HSI Systems |
Product Type | Hot Surface Igniter |
For Fuel Type | LP, Natural Gas |
Replacement Type | OEM |
Heating Element Material | Silicon Carbide |
Input Voltage | 120V AC |
Electrical Connection Type | Plug-In |
Standards | CSA Certified |
OEM Replacement Part Number | 41-408, 62-22441-01, 62-22868-82, 767A-372, B340039P01, IGN34 |
Compatible with Brand | Rheem, Robertshaw, Trane, White-Rodgers |
Maximum Lead Wire Insulation Temperature | 392 Degrees F |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 5 1/4 in, Probe Length 2 1/4 in, Tip Style Flat, Compatible with Brand Rheem, Robertshaw, Trane, White-Rodgers, OEM Replacement Part Number 41-408, 62-22441-01, 62-22868-82, 767A-372, B340039P01, IGN34, For Fuel Type LP, Natural Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Printed Circuit Board (5304471197)
- GOODMAN Residential Gas Furnace Fuel Conv Kit (LPT-03)
- HONEYWELL 12,000 BTU Portable Air Condition with Dehumidifier & Fan, White (HW2CESAWW9)
- MAMAC Humidity Sensor (HU-921-MA-8)
- WHITE-RODGERS Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .083 Female Socket., Two Terminal AMP Receptacle (768A-815)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 15 1/2 in L., Nitride Ignitor (21D64-2)
- WHITE-RODGERS Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .084 Female Socket., Two Terminal AMP Receptacle (768A-845)
- WHITE-RODGERS Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .093 Female Socket., Two Terminal AMP Receptacle (768A-842)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (07 67A361S1)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (07 67A357S1)
- RHEEM Silicone Tubing 3/16X18"Rubber (79-21491-83)
- White-Rodgers Pilot and Ignitor Components