Shop All Pilot and Ignitor Components
White-Rodgers
Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide
Mfr # 767A-370
Zoro # G4472097
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 5 1/4 in
- Tip Style Flat
- Type Silicon Carbide
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 767A-370
- Zoro # G4472097
- UPC # 786710508264
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 5 1/4 in |
Probe Length | 2 1/4 in |
Overall Length | 5 1/4 in |
Lead Length | 5 1/4 in |
Details
Gas Type | LP/NG |
Item | Hot Surface Igniter |
Tip Style | Flat |
Type | Silicon Carbide |
Voltage | 120V AC |
Includes | Ceramic Wire Nuts, Strip Connections |
Special Information | Receptacle with .093 Male Pins |
For Use With | 15, 17 or 45 Second HSI Systems |
Temperature Range | 200 Degrees C |
Product Type | Hot Surface Igniter |
Input Voltage | 120V AC |
Standards | CSA Certified |
Compatible with Brand | Carrier, Ducane, Norton, Raypak, Roberts Gordon, Robertshaw, Snyder General, Trane, Weil-Mclain, White-Rodgers |
Electrical Connection Type | Plug-In |
Heating Element Material | Silicon Carbide |
For Fuel Type | LP, Natural Gas |
Replacement Type | OEM |
OEM Replacement Part Number | 1380654, 1380672, 1380680, 20015201, 201, 271, 41-403, 41-409, 511-330-139, 511-330-190, 511-330-193, 600915, 767A-370, 90434300, B138196P01, IGN26, IGN30, LH33ZS001A, LH33ZS002 |
Maximum Lead Wire Insulation Temperature | 392 Degrees F |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 5 1/4 in, Probe Length 2 1/4 in, Tip Style Flat, Compatible with Brand Carrier, Ducane, Norton, Raypak, Roberts Gordon, Robertshaw, Snyder General, Trane, Weil-Mclain, White-Rodgers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR 1 in. GAS COCK (100300201)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351060050)
- BELIMO Lf24-Sr Us Spr.Rtn.Act 24V (LF24-SR)
- UNI-FIT Through-the-Wall Air Conditioner, 230V AC (UET10B33A)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (07 67A357S1)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (07 67A361S1)
- WHITE-RODGERS 767A-380 Hot Surface Mini (767A-380)
- WHITE-RODGERS 767A-369 Hot Surface Ignitor (767A-369)
- WHITE-RODGERS 767A-372 Hot Surface Ignitor (767A-372)
- WHITE-RODGERS 768A-844 Oem Replacement Nitride (768A-844)
- ROBERTSHAW Flame Sensor, 5" L Probe, Fixed Bracket (10-6850)
- White-Rodgers Pilot and Ignitor Components