Shop All Pilot and Ignitor Components
White-Rodgers
Hot Surface Ignitor, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide
Mfr # 767A-377
Zoro # G4017021
product price: $22.06
/ea
$22.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 4 1/2 in
- Type Silicon Carbide
- Voltage 120V AC
- Includes 3191-2R1 Molex Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 767A-377
- Zoro # G4017021
- UPC # 786710518560
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 4 1/2 in |
Overall Length | 4 1/2 in |
Lead Length | 4 1/2 in |
Probe Length | 2 1/4 in |
Details
Gas Type | LP/NG |
Item | Hot Surface Ignitor |
Type | Silicon Carbide |
Voltage | 120V AC |
Includes | 3191-2R1 Molex Connector |
Connection Type | Molex Front Lock Connector with .092" Male Pins |
For Use With | 120 V Furnace |
Product Type | Hot Surface Igniter |
Heating Element Material | Silicon Carbide |
Input Voltage | 120V AC |
Standards | CSA Certified |
For Fuel Type | LP, Natural Gas |
Electrical Connection Type | Plug-In |
Replacement Type | OEM |
OEM Replacement Part Number | 41-410, 767A-377, B144676P01 |
Compatible with Brand | Robertshaw, Trane, White-Rodgers |
Maximum Lead Wire Insulation Temperature | 392 Degrees F |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 4 1/2 in, Probe Length 2 1/4 in, Compatible with Brand Robertshaw, Trane, White-Rodgers, OEM Replacement Part Number 41-410, 767A-377, B144676P01, For Fuel Type LP, Natural Gas, Standards CSA Certified, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTPOD In-line Duct Fan Heater, 210 cfm, 8 in. (HP8-1440120-2T)
- ALL-FILTERS 14X14X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (14141.11 4PK)
- DECOR GRATES Floor Register, 5.5 X 11.5, Plated Nickel, Plated Steel (ADH410-NKL)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 14, Dia 8 (SBS-6148 NB)
- WHITE-RODGERS 767A-371 Hot Surface Ignitor (767A-371)
- WHITE-RODGERS 768A-843 Oem Replacement Nitride (768A-843)
- WHITE-RODGERS 767A-372 Hot Surface Ignitor (767A-372)
- WHITE-RODGERS Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .084 Female Socket., Two Terminal AMP Receptacle (768A-845)
- WHITE-RODGERS Power Generator, LP/NG, 750mV, 36 in L., Pilot Generator (G01A332S1)
- WHITE-RODGERS Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .083 Female Socket., Two Terminal AMP Receptacle (768A-815)
- RAYPAK 002234F Pilot Assembly 334-4000 (002234F)
- White-Rodgers Pilot and Ignitor Components