Shop All Ignition Systems and Components
White-Rodgers
Hot Surface Ignitor
Mfr # 07 67A374
Zoro # G0641210
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ceramic Wire Nuts
- Standards CSA Certified
- Product Type Hot Surface Igniter
- Overall Length 2 5/8 in
- Heating Element Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 07 67A374
- Zoro # G0641210
- UPC # 786710516092
- Country of Origin United States
- Category Ignition Systems and Components
Dimensions
Overall Length | 2 5/8 in |
Probe Length | 2 1/4 in |
Lead Length | 11 in |
Details
Item | Hot Surface Igniter |
Includes | Ceramic Wire Nuts |
Standards | CSA Certified |
Product Type | Hot Surface Igniter |
Heating Element Material | Silicon Carbide |
Replacement Type | OEM |
Input Voltage | 120V AC |
Compatible with Brand | Whirlpool |
Series | 767A |
Maximum Lead Wire Insulation Temperature | 392 Degrees F |
Electrical Connection Type | Hardwired |
Application | Heating |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 11 in, Probe Length 2 1/4 in, Compatible with Brand Whirlpool, Series 767A, Standards CSA Certified, Overall Length 2 5/8 in, Includes Ceramic Wire Nuts, Application Heating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Exhaust Fan, Sidewall, 6 In, 340 CFM (SWF-150X)
- MEARS White Double Pole Heat Control, DoubLe Pole, WHITE (M602W)
- 3M FLASHING TAPE 4""W 75'L (8067-4)
- DAYTON Ceiling Ventilator, 1410 CFM, 115 V (5AE80)
- WHITE-RODGERS All Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module. (50D50U-843)
- WHITE-RODGERS Univ Hsi Ignition Mod (50E47 843S1)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx2-1/8inW (767A-379)
- WHITE-RODGERS Flame Sensor (07 60 401S1)
- WHITE-RODGERS Connector, Harness, 24in (F0115 010000S1)
- WHITE-RODGERS Control, Hot Surface Ignition, 15 Sec (21V51U-843)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-184 (5300-612)
- White-Rodgers Ignition Systems and Components