Shop All Pilot and Ignitor Components
White-Rodgers
Hot Surface Igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide
Mfr # 767A-378
Zoro # G4017015
product price: $42.77
/ea
$42.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 5 1/4 in
- Type Silicon Carbide
- Voltage 120
- Includes Harness Connector, Mounting Bracket, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 767A-378
- Zoro # G4017015
- UPC # 786710522963
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 5 1/4 in |
Lead Length | 5 1/8 in |
Overall Length | 5 1/8 in |
Probe Length | 1 in |
Details
Gas Type | LP/NG |
Item | Hot Surface Igniter |
Type | Silicon Carbide |
Voltage | 120 |
Includes | Harness Connector, Mounting Bracket, Screws |
For Use With | 120 V Furnace |
Product Type | Hot Surface Igniter |
OEM Replacement Part Number | 20165702, 41-602 |
Replacement Type | OEM |
Input Voltage | 120V AC |
Electrical Connection Type | Plug-In |
Heating Element Material | Silicon Carbide |
For Fuel Type | LP, Natural Gas |
Maximum Lead Wire Insulation Temperature | 392 Degrees F |
Compatible with Brand | Amana, Robertshaw |
Standards | CSA Certified |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 5 1/8 in, Probe Length 1 in, Compatible with Brand Amana, Robertshaw, OEM Replacement Part Number 20165702, 41-602, For Fuel Type LP, Natural Gas, Standards CSA Certified, Overall Length 5 1/8 in, Includes Harness Connector, Mounting Bracket, Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI 521519A 3/4" Sweat Lead Free (521519A)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80300)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 10-1/4 In. L (815-100-250)
- HEAT WAGON Low Pressure Regulator (SFP 2524)
- WHITE-RODGERS 760-56 Ignition Electrode (760-56)
- WHITE-RODGERS 767A-380 Hot Surface Mini (767A-380)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide (767A-377)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-372)
- WHITE-RODGERS Pg9A27Jtl22 General Controls Pg9 (PG9A27JTL2)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/3 in L., Silicon Carbide (07 67A366S1)
- A.O. SMITH 9003521005 Kit Fv Pilot 200 Deg (9003521005)
- White-Rodgers Pilot and Ignitor Components