Shop All Pilot and Ignitor Components
White-Rodgers
Hot Surface igniter, LP/NG, 120, 15 1/2 in L., Nitride Ignitor, 5 PK
Mfr # 21D64-5PK
Zoro # G8564771
product price: $144.32
/pk 5, $28.86/ea
Free Shipping & Returns
$144.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 15 1/2 in
- Tip Style Flat
- Type Nitride Ignitor
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 21D64-5PK
- Zoro # G8564771
- UPC # 786710548710
- Country of Origin China
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 15 1/2 in |
Overall Length | 15 1/2 in |
Lead Length | 15 1/2 in |
Probe Length | 2 in |
Details
Gas Type | LP/NG |
Item | Hot Surface Igniter |
Tip Style | Flat |
Type | Nitride Ignitor |
Voltage | 120 |
Includes | (2) Ceramic Wire Nuts |
Special Information | Universal Ignitor Upgrade Kit |
Product Type | Hot Surface Igniter |
Maximum Lead Wire Insulation Temperature | 482 Degrees F |
OEM Replacement Part Number | 0230K00001, 025-25435-000, 025-27766-000, 025-27774-000, 025-29043-000, 025-29050-000, 025-32625-000, 02532625000, 09050, 1009604, 10399, 105141000, 10735003A, 1096048, 120-07549, 1380654, 1380672, 1380680, 1474-051, 1474-052, 1EFX2, 20015201, 201, 201657-03, 20165703, 20165703S, 201D, 201K, 201L, 201N, 201R, 201W, 20834, 212572, 212575, 21D64-1, 21D64-2, 2532625000, 271, 271N, 271NM, 271P, 271W, 3200618, 340039P01, 38322B001, 3XA73, 41-402, 41-403, 41-404, 41-405, 41-407, 41-408, 41-409, 41-410, 41-411, 41-412, 41-414, 41-418, 50018, 511-330-139, 511-330-190, 511-330-193, 5E810, 5E811, 5E812, 5E813, 5H76032A, 600915, 601, 62-22441-01, 62-22868-02, 62-22868-82, 62-22868-93, 62821-001, 62821-002, 632-0770, 632-0880, 67900, 75-92-104, 75-92-105, 767A-301, 767A-303, 767A-306, 767A-310, 767A-311, 767A-350, 767A-353, 767A-354, 767A-357, 767A-361, 767A-364, 767A-365, 767A-366, 767A-370, 767A-371, 767A-372, 767A-373, 767A-376, 767A-377, 767A-382, 767A-383, 767A-384, 902661A, 903110A, 903758, 90434300, 90436600, 91X2201, 9302-094, 94851, 99796417, 99911563, 99911564, B138196P01, B1401009, B1401015S, B1401018, B1401018S, B140109S, B144676P01, B144676P02, B340039P01, C-238, C-242, F767A-357, F767A-361, IGN00023, IGN00026, IGN00030, IGN00034, IGN21, LH33ZG002, LH33ZS001, LH33ZS001A, LH33ZS002, LH33ZS002A, LH33ZS003, LH33ZS003A, LH33ZS004, Q3200U, Q3200U1004, S41-407, X928101 |
Series | HotRod |
Replacement Type | Universal |
Input Voltage | 102-132V AC |
For Fuel Type | LP, Natural Gas |
Heating Element Material | Silicon Nitride |
Electrical Connection Type | Hardwired |
Compatible with Brand | Adams Dornback, Air Comfort, Amana, American Road Equipment, Arco Aire, Armstrong, Bryant, Carrier, Claire Brothers, Coleman, Comfort Maker, CoorsTek, Dayton, Detroit Radiant, DMO, Ducane, Eastern Foundry, ECR, Enerco, Evcon, Frigidaie, Goodman, HB Smith, HD Supply, Heat Controller, Heil Quaker, Hired Hand, Honeywell, Hupp Corp, Intercity, Janitrol, LB White, Lennox, Luxaire, Majestic, Mars, Metzger, Miller, Modine, Moncrief, Mor-Flo, Nordyne, Norton, Olsen, Payne, Philco, Raypak, Rheem, Roberts Gordon, Robertshaw, RSS Combustion, Rudd, Sconce Industries, Shenendoah, Sibley Agrie, Snyder General, Southern Equipment, Superior Fireplace, Tappan, Temp Controls, Tempstar, Trane, Viessman, Wayne Combustion, Weil McLain, Whirlpool, White-Rodgers, Williamson, York |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material Silicon Nitride, Electrical Connection Type Hardwired, Input Voltage 102-132V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 15 1/2 in, Probe Length 2 in, Tip Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEX INDUSTRIES 48" Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (DS48BNK5L)
- LUMENITE Control, Standard, 2 Lvl, 110VAC (FLT-2011)
- TOUGH GUY Weil McLain Boiler Brush, Dia1/8, Length30 (3EDA1)
- AIR VENT TURBINE BS 12"" BLK (TIBS0100)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 19 1/8 in L., Silicon Carbide (767A-371)
- WHITE-RODGERS Pilot Generator, 180 Degrees, LP/NG, 750mV, 32 in L., Thermopile (PG9A38JTL24S2)
- WHITE-RODGERS Power Generator, LP/NG, 750mV, 36 in L., Pilot Generator (G01A332S1)
- WHITE-RODGERS 767A-369 Hot Surface Ignitor (767A-369)
- WHITE-RODGERS 767A-380 Hot Surface Mini (767A-380)
- WHITE-RODGERS Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .083 Female Socket., Two Terminal AMP Receptacle (768A-815)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide (767A-377)
- White-Rodgers Pilot and Ignitor Components