Shop All Line Voltage Thermostats
White-Rodgers
Heavy Duty Line Voltage Thermostat, Open on Rise, SPDT, 120/240VAC
Mfr # 179-1
Zoro # G7580723
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240VAC
- Differential 3 Degrees F Fixed
- Color Gray
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 179-1
- Zoro # G7580723
- UPC # 786710001376
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Height | 6" |
Details
Switch Action | Open on Rise |
Voltage | 120/240VAC |
Differential | 3 Degrees F Fixed |
Color | Gray |
Thermostat Switch Type | SPDT |
Control Range | 55 Degrees to 95 Degrees F |
Item | Heavy Duty Line Voltage Thermostat |
Description
Heavy Duty Line Voltage Thermostat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET High Side Hose, 60 In, Red (21660)
- TIE DOWN ENGINEERING Shingle Remover 54 (13828)
- NU-CALGON Piercing Valve And Hose (4051-99)
- XPOWER XPOWER’s AP-1800D MEGA pro HEPA air purification system for busy indoor spaces is quieter and more energy efficient without sacrificing on power. (AP-1800D)
- WHITE-RODGERS Programmable Thermostat, Digital, 7D, 4H/2C, 45 Degrees to 99 Degrees F (1F95EZ-0671)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- WHITE-RODGERS 1G66-641 Line Voltage Mechanical (1G66-641)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 315-335F, Open on Rise, SPST, 120/240VAC (3L11-325)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BAC-1C)
- White-Rodgers Line Voltage Thermostats