Shop All Line Voltage Thermostats
White-Rodgers
Heat Pump Thermostat, 5+2 Programmable, 45 Degrees to 99 Degrees F
Mfr # 01F72 151S1
Zoro # G7579439
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 to 30VAC
- Control Range 45 Degrees to 99 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 01F72 151S1
- Zoro # G7579439
- UPC # 786710104213
- Country of Origin China
- Category Line Voltage Thermostats
Details
Voltage | 20 to 30VAC |
Control Range | 45 Degrees to 99 Degrees F |
Item | Heat Pump Thermostat,5+2 Programmable |
Description
Heat Pump Thermostat,5+2 Programmable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 6 In. Dia. (FG6)
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- HONEYWELL At140A1018 40Va Trans (AT140A1018)
- ZORO SELECT 24x24x2 Synthetic Pleated Air Filter (60RD84)
- WHITE-RODGERS THERMOSTAT NONPRM SNGL (NP110)
- WHITE-RODGERS Line Voltage Thermostat, Open on Rise, Vertical, SPST, 120/240VAC (01E65 144)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 009S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- WHITE-RODGERS Programmable Thermostat, Digital, 7D, 4H/2C, 45 Degrees to 99 Degrees F (1F95EZ-0671)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 240VAC (1UHH4)
- White-Rodgers Thermostats