Shop All Furnace and Heater Parts
White-Rodgers
H06E-48 48" Thermocouple-30Mv
Mfr # H06E-48
Zoro # G7009783
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 30mV
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # H06E-48
- Zoro # G7009783
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Length | 48 in |
Details
Voltage | 30mV |
Description
H06E-48 48" Thermocouple-30Mv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM (641770)
- PARKER Themostatic Ex Valve, 1/6 to 1/4 Ton (EC-AA-SZ)
- KOCH FILTER 16x30x1 High Capacity Pleated Air Filter, MERV 8 (102-031-018)
- DELHI Direct Drive Sq, Inline Blower, 1HP, 15" (GSQ150-D-EC)
- WHITE-RODGERS NG, LP or Mixed Gas Plug-In, 1 Ea PK (30A46 005S1)
- WHITE-RODGERS 21V51D-751 Two-Stage Hsi (21V51D-751)
- WHITE-RODGERS 90-T40F3 40Va, 50/60 Hz, (90-T40F3)
- WHITE-RODGERS 11D18-1 Immersion Hot Water (11D18-1)
- WHITE-RODGERS H06E-18 18" Thermocouple-30Mv (H06E-18)
- WHITE-RODGERS 3L05-1 Adj Snap Disc Limit (3L05-1)
- IMPERIAL MFG GROUP USA 16OZ BLK Furnace Cement (KK0295-A)
- White-Rodgers Furnace and Heater Parts