Shop All Gas Valves
White-Rodgers
Gas Water Heater Controls, Natural Gas, 70 Degrees to 160 Degrees F
Mfr # 37C73U-170
Zoro # G8928908
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Ambient Temp. Range 70 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 37C73U-170
- Zoro # G8928908
- UPC # 00013263594803
- Country of Origin Mexico
- Category Gas Valves
Details
Gas Type | Natural Gas |
Ambient Temp. Range | 70 Degrees to 160 Degrees F |
Item | Gas Water Heater Controls |
Description
Wtr Heater Gas Valve,NG,70-160F,1 In.Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch, Rotation: CW (T2403-22 R)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-PF-G)
- DURAFLOW FILTRATION Replacement Range Hood Filter 9-7/8 x 11-11/16 x 3/8 (2-Pack) (A61272 2-Pack)
- DURAVENT 6" BVENT 45/60 Degrees Adj Elbow (6BVL45)
- WHITE-RODGERS Gas Valve, Liquefied Petroleum, Oxygen, and Natural Gas, 30 mV (07 64 742S1)
- WHITE-RODGERS Gas Valve, NG/LP, 24VAC, 3.5 in wc, Fast Opening, 0.41 A (36H32-423)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, Fast Opening, 0.43A (36J54-214)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size (36G22-254)
- WHITE-RODGERS 36J22-214 24V 1/2" X 1/2" (36J22-214)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Slow Opening, 1/2 in Inlet Size (36J24-214)
- RESIDEO Honeywell Dual Intermittent Pilot Slow Gas Valve, W/ 3/4"X3/4" Standard 35" Wc (VR8304M4507)
- White-Rodgers Gas Valves