Shop All Gas Valves
White-Rodgers
Gas Valve, NG/LP, Standing Pilot, 24V, Fast Opening, 0.6A
Mfr # 36C84 912
Zoro # G3106638
product price: $348.88
/ea
Free Shipping & Returns
$348.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 50,000 to 400,000
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Standing Pilot
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 36C84 912
- Zoro # G3106638
- UPC # 786710527388
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Port Connection Size | 3/4 in |
Description
Gas Valve, Current 0.6 A, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 280,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included, Includes Side Taps Side Taps Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Flexible Pipe Section, 4" Dia., 5 ft. L (4FC5)
- BELL & GOSSETT Bearing Gasket (P80816)
- ALL-FILTERS 10X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (10301.13 6PK)
- ZORO SELECT Automotive Service Connector, Red, High, Length: 1-7/8" (6AWR1)
- WHITE-RODGERS Adapter Kit (F0092 073700S1)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, Slow Opening, 0.41 A (36H33-412)
- WHITE-RODGERS 36H32-423 24V 3/4" X 3/4" (36H32-423)
- WHITE-RODGERS 36H64-463 24V 3/4' X 3/4" (36H64-463)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface Ignition and Direct Spark Ignition, 24V (36H32-214)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Slow Opening, 1/2 in Inlet Size (36J24-214)
- DAYTON Natural Gas Valve, millivolt (VS820A-1070)
- White-Rodgers Gas Valves