Shop All Gas Valves
White-Rodgers
Gas Valve, NG/LP, Standing Pilot, 24V, 2.5 to 5.0 in wc, Fast Opening
Mfr # 36C03-400
Zoro # G4017049
product price: $146.55
/ea
Free Shipping & Returns
$146.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 280,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Standing Pilot
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 36C03-400
- Zoro # G4017049
- UPC # 786710547706
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Pilot Port Connection Size | 1/4 in |
Overall Depth | 2 7/8 in |
Pressure Tap Connection Size | 1/8 in |
Port Connection Size | 3/4 in |
Overall Length | 3 15/16 in |
Description
Gas Valve, Current 0.23 A, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 280,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Pilot/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included, Includes Side Taps Side Taps Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52105)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1500/1125W W, 208/240V AC, White (CSC152TW)
- DAIKIN Bearing, 1/2" (GCF1876K)
- AIR-VENT Air Vent 53829 Weatherwood Metal Dome Roof Mounted Power Attic Ventilator (147903)
- WHITE-RODGERS 36C03-400 24V 3/4" X 3/4" (36C03-400)
- WHITE-RODGERS 36C03A-410 120V 3/4" X 3/4" (36C03A-410)
- WHITE-RODGERS 36H33-412 24V 3/4" X 3/4" Proven (36H33-412)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface Ignition and Direct Spark Ignition (36C94-303)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, 2.5 to 5.0" WC/ 7.0 to 12.0" WC (36J24-614)
- WHITE-RODGERS 36C03-333 24V 1/2" X 3/4" (36C03-333)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-7 (1-1/4"))
- White-Rodgers Gas Valves