Shop All Gas Valves
White-Rodgers
Gas Valve, NG/LP, Standing Pilot, 24, 2.5 to 5.0 in wc, Fast Opening
Mfr # 36C03-433
Zoro # G3506002
product price: $158.61
/ea
Free Shipping & Returns
$158.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 280,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Standing Pilot
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 36C03-433
- Zoro # G3506002
- UPC # 786710547690
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Length | 3 15/16 in |
Pressure Tap Connection Size | 1/8 in |
Pilot Port Connection Size | 1/4 in |
Port Connection Size | 3/4 in |
Overall Depth | 2 7/8 in |
Description
Gas Valve, Current 0.23 A, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 280,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Pilot/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included, Includes Side Taps Side Taps Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR GasValve nat19245436C68-815 (100109897)
- IMPERIAL Low Side Hose, 36 In, Blue (803-MRB)
- ARMSTRONG R46827-001 Ignitor (R46827-001)
- ALL-FILTERS 18X25X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (18251.12 6PK)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Slow Opening, 1/2 in Inlet Size (36J55-214)
- WHITE-RODGERS 36C01A-405 120Vac Gas Valve, (36C01A-405)
- WHITE-RODGERS 36C03U-333 1/2" X 3/4" (36C03U-333)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size (36G22-254)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface Ignition and Direct Spark Ignition (36C94-303)
- WHITE-RODGERS Gas Valve, 120V, RAR, 3/8" NPT (25M01A-101)
- REZNOR Gas Valve, 24V, 3.5" WC, Natural Gas, 3/4" (196981)
- White-Rodgers Gas Valves