Shop All Gas Valves
White-Rodgers
Gas Valve, NG/LP, Hot Surface Ignition and Direct Spark Ignition, 24V
Mfr # 36H32-214
Zoro # G4017058
product price: $134.12
/ea
Free Shipping & Returns
$134.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 170,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Hot Surface Ignition and Direct Spark Ignition
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 36H32-214
- Zoro # G4017058
- UPC # 786710550089
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 5 in |
Pressure Tap Connection Size | 1/8 in |
Overall Length | 3 1/4 in |
Port Connection Size | 3/4 in |
Description
Gas Valve, Current 0.41 A, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 170,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Guard (VE10D953GG)
- WHITE-RODGERS 3F01-180 Snap Disc Fan Control (3F01-180)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 24V (2004-24UG)
- AIR HANDLER Carbon Impregnated Filter, 20x24x2" (6B882)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24V, 2.5 to 5.0 in wc, Fast Opening (36C03-400)
- WHITE-RODGERS 36C53-418 24V 3/4" X 3/4" (36C53-418)
- WHITE-RODGERS 36H64-463 24V 3/4' X 3/4" (36H64-463)
- WHITE-RODGERS Gas Valve, NG/LP, 2-Stage Intermittent or Hot Surface Ignition, 24 (36H64-463)
- WHITE-RODGERS Gas Valve, Slow Open, Two-Stage, Slow Opening, 0.54A, 3/4" Inlet Size (36H65-401)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0 in wc, 0.23 A (36C03-333)
- BRADFORD WHITE 222-80830-02 Gas Valve / (222-80830-)
- White-Rodgers Gas Valves