Shop All Gas Valves
White-Rodgers
Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size
Mfr # 36G22-254
Zoro # G8564692
product price: $51.78
/ea
$51.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 140,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Hot Surface
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 36G22-254
- Zoro # G8564692
- UPC # 786710549274
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Length | 3 15/16 in |
Overall Height | 4 1/4 in |
Port Connection Size | 1/2 in |
Description
Gas Valve, Current 0.3 A, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 140,000 BtuH, Includes Conversion Kit Conversion Kit Not Included, Includes On/Off Switch On/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 1950-548 48" 2 - Lead Thermopile (1950-548)
- MRCOOL 4-5 ton up to 18 SEER Universal Series Condenser (MDU18048060)
- ALL-FILTERS 25X25X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (25251.12 4PK)
- HONEYWELL 9,900 BTU Portable Air Conditioner (HM0CESAWK6)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0 in wc, 0.23 A (36C03-300)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, Slow Opening, 0.41 A (36H33-412)
- WHITE-RODGERS 36C84-912 24V Gas Valve, 3/4" X (36C84-912)
- WHITE-RODGERS Gas Valve, Fast Open, Nat Gas, NG, Pilot, Fast Opening, 0.6A, 3/4" Inlet Size (36C84-926)
- WHITE-RODGERS 36C03-433 24V 3/4" X 3/4" (36C03-433)
- WHITE-RODGERS WATER HEATER CONTROL GAS VALVE HEATER PARTS AND ACCESSORY (37C73U-643)
- MAXITROL 325-9L-210E 2" Gas Pressure (325-9L-210)
- White-Rodgers Gas Valves