Shop All Gas Valves
White-Rodgers
Gas Valve, NG/LP, 24VAC, 3.5 in wc, Fast Opening, 0.41 A
Mfr # 36H32-423
Zoro # G3064074
product price: $149.84
/ea
Free Shipping & Returns
$149.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 300,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Direct Spark Ignition, Hot Surface Ignition, Intermittent Pilot
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 36H32-423
- Zoro # G3064074
- UPC # 786710526725
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Port Connection Size | 3/4 in |
Overall Height | 5 in |
Pressure Tap Connection Size | 1/8 in |
Overall Length | 3 1/4 in |
Description
Gas Valve, Current 0.41 A, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 300,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- AIR-CARE 18x18x1 Flex Air Filter (1818F)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x15", MERV 13 (2JVD8)
- YORK 115v 2750rpm Combustion Blower (S1-026-49688-000)
- WHITE-RODGERS Gas Valve, Liquefied Petroleum, Oxygen, and Natural Gas, 30 mV (07 64 742S1)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size (36J22-214)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0 in wc, 0.23 A (36C03-333)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size (36G22-254)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface Ignition and Direct Spark Ignition (36C94-303)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, 2.5 to 5.0" WC/ 7.0 to 12.0" WC (36J24-614)
- WHITE-RODGERS 36C01A-405 120Vac Gas Valve, (36C01A-405)
- White-Rodgers Gas Valves