Shop All Gas Valves
White-Rodgers
Gas Valve, 120V, RAR, 3/8" NPT
Mfr # 25M01A-101
Zoro # G7580513
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 40000
- Gas Type NG/LP
- Inlet Size 3/8" NPT
- Includes Conversion Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 25M01A-101
- Zoro # G7580513
- UPC # 786710521973
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/8" NPT |
Details
BtuH Capacity | 40000 |
Gas Type | NG/LP |
Item | Gas Valve |
Includes | Conversion Kit |
Description
Gas Valve,120V,RAR,3/8 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Water Heater Control, 120-180F (11E79-901)
- AIR HANDLER 16 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ60)
- PARKER Dryer, Liquid Line (619)
- HI-TECH DURAVENT Ducting Hose, 5 In x 25 ft, Vinyl/Laminate (0604-0500-0001)
- WHITE-RODGERS 36J24-214 24Vac 1/2" X 1/2" (36J24-214)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size (36J22-214)
- WHITE-RODGERS Gas Valve, NG/LP, 2-Stage Intermittent or Hot Surface Ignition, 24 (36H64-463)
- WHITE-RODGERS 36C01A-405 120Vac Gas Valve, (36C01A-405)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0 in wc, 0.23 A (36C03-333)
- WHITE-RODGERS 36G22-254 24V Hsi/Dsi 1/2" X (36G22-254)
- HONEYWELL HOME INTERMITTENT PILOT GAS VALVE, STEP OPENIN (VR8304P4504)
- White-Rodgers Gas Valves