Shop All Food Service Appliance Parts
White-Rodgers
Gas Valve 1/2"
Mfr # 764-742
Zoro # G202309564
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20-30 mV
- Type Standing Pilot With Line Interrupter
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Standards C.S.A. approved; C.S.A. approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 764-742
- Zoro # G202309564
- UPC # 786710425912
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Swing Radius | 2.5 in |
Details
Voltage | 20-30 mV |
Type | Standing Pilot With Line Interrupter |
Standards | C.S.A. approved; C.S.A. approved |
Includes | Includes Gas Valve, Instructions |
Inlet Type | NPT |
Max. Pressure | 0.5 psi |
Flow Direction | Dual Inlet Str. Thru with Optional Bottom Inlet |
Description
[ Gas Nat ] [ Size 1/2" Fpt ][ Safety ] [ Width 2-3/4" ]; [ Brand White Rogers Mfg# 764-742 ];Includes 2Ea 1/2" X 3/8" Npt Reducer Bushings.;Alternative Replacement For Itt-General Mr5 Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADCO Rocker Switch (9032)
- WEISS INSTRUMENTS 4" dial , liquid filled, 1/4" bottom, 0-300PSI (LF441-300-4L)
- HFA Handi-Foil Half Size Vented Lid For Steam Pan, PK100 (2049-00-100YUMP)
- HOBART Tenderizer Cover (00-270348)
- WHITE-RODGERS 24 Volt New Valve C8000 / Ofg () (36H32-208)
- WHITE-RODGERS Knob - Pilot Safety (F42-0895)
- WHITE-RODGERS Thermopile 18" 2 Lead T-Pile-Armor (G01A-543B1)
- WHITE-RODGERS RELAY FAN ENCLOSED for White Rodgers - Part# 90-380 (90-380)
- WHITE-RODGERS Control Valve Nat (25M02-737B1)
- WHITE-RODGERS Gas Valve - Lp (25M02-738B1)
- HOBART Mercury Relay 3P 30A 208/240Vv (354071-00001)
- White-Rodgers Food Service Appliance Parts