Shop All Humidifiers
This Product is Discontinued
White-Rodgers
Furnace Humidifier, Mounts Directly on Plenum, 2,700 sq. ft., White (Discontinued)
Mfr # HFT2700
Zoro # G4730381
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 24
- Drain Type Continuous
- Color White
- Depth 9 5/8 in
- Height 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # HFT2700
- Zoro # G4730381
- UPC # 786710104466
- Country of Origin United States
- Category Humidifiers
Dimensions
Depth | 9 5/8 in |
Height | 18 5/8 in |
Width | 13 3/4 in |
Duct Dia. | 6 in |
Overall Height | 18 5/8 in |
Overall Depth | 9 5/8 in |
For Plenum Opening Width | 10 5/8 in |
Overall Width | 13 3/4 in |
For Plenum Opening Height | 16 5/8 in |
Bypass Opening Diameter | 6 in |
Overall HxWxD | 18 5/8 in x 13 3/4 in 9 5/8 in |
Description
Furnace Humidifier, Flow Through, Height 18-5/8 In., Width 13-3/4 In., Depth 9-5/8 In., Mounts Directly on Plenum, Plenum Opening Required 16-5/8"H x 10-5/8"W, Duct Dia. 6 In., Drain Type Continuous, Color White, Requires Floor Drain or Pump, Includes Humidistat, Transformer, Saddle Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.