Shop All Furnace and Heater Parts
White-Rodgers
Furnace Control Board, 25V AC
Mfr # 50M56X-843
Zoro # G108665146
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Listed
- Includes Nitride Ignitor
- Maximum Operating Temperature 175 Degrees F
- Replacement Type Universal
- Terminal Designations C, DHUM, G, R, W, Y/Y2, Y1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 50M56X-843
- Zoro # G108665146
- UPC # 786710566837
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Overall Width | 6 1/2 in |
Overall Height | 8 1/4 in |
Overall Depth | 1 1/2 in |
Description
Furnace Control Board, Replacement Type Universal, Board Type Integrated, Compatible with Brand American Standard, Carrier, Climatic, Fedders, Goodman, Goodman/Amana, GW Berkheimer, HD Supply, Honeywell, Hughes Supply, ICM, Johnstone Supply, Lennox, Metropac, Mortex, Nordyne, Nortek, Rheem, Texas Instruments, Thermo Products, Trane, United Technologies, Whirlpool, White-Rodgers, York
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Straw (4191-08)
- RHEEM 1/3HP 208/230V VAR MTR BLANK (51-106544-00)
- REVCOR Blower Whl, Dia 8 1/2 In, Width 3 3/4 In (BC850-375HS L)
- DAYTON Portable Electric Jobsite & Garage Heater, 4000W/3000W, 208/240V AC (3VU34)
- WHITE-RODGERS 586-105111 12Vdc Single Pole (586-105111)
- WHITE-RODGERS 21V51D-751 Two-Stage Hsi (21V51D-751)
- WHITE-RODGERS 50A65-843 Universal Silicon (50A65-843)
- WHITE-RODGERS 1 Pole 2 Throw 24 V Furnace Relay (90-293Q)
- WHITE-RODGERS 50A66-743 Single Stage Hot (50A66-743)
- WHITE-RODGERS F843-0484 Ionizing Wires, (F843-0484)
- HEIL QUAKER /ICP 1172230 Transition Asy 90+ Rpj3 (1172230)
- White-Rodgers Furnace and Heater Parts