Shop All Furnace Control Boards
White-Rodgers
Furnace Board, 25VAC, With Wiring Adapter
Mfr # 50M56U-751
Zoro # G0070491
product price: $152.12
/ea
Free Shipping & Returns
$152.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces Carrier Mfr. No. 325878-751, HK42FZ004, HK42FZ007, HK42FZ008, HK42FZ009, HK42FZ011, HK42FZ013, HK42FZ016, HK42FZ034, ICM282A
- Input Voltage 25V AC
- Control Volts 25 V
- Type OEM Replacement
- For Use With Carrier Furnace Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 50M56U-751
- Zoro # G0070491
- UPC # 786710550485
- Country of Origin Mexico
- Category Furnace Control Boards
Dimensions
Overall Height | 7 in |
Overall Width | 5 1/4 in |
Overall Depth | 1 1/4 in |
Description
Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Carrier, ICP, White-Rodgers, OEM Replacement Part Number 1172550, 1183599, 325878-751, 50M56-751, CEPL13043B-01, HK42FZ004, HK42FZ007, HK42FZ008, HK42FZ009, HK42FZ011, HK42FZ013, HK42FZ016, HK42FZ034, ICM282A, Control Voltage 25V, Input Voltage 25V AC, Items Controlled Air Cleaners, Blowers, Gas Valves, Humidifiers, Ignitors, Inducers, Product Type Furnace Control Board, Overall Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Link Air Filter, 20x22", 88" Length (2GGP4)
- ICM Hard Start Kit, Auto Adjusting Relay and Start Capacitor, 90 to 240 Volts (ICM866U-LF)
- LIBERTY PUMPS Inlet Bung Kit (K001374)
- DIXON Barbed Hose, Mender, 3/4" (1781212C)
- WHITE-RODGERS 50N02B-820 Integrated Furnace (50N02B-820)
- WHITE-RODGERS 50N02A-820 Integrated Furnace (50N02A-820)
- WHITE-RODGERS 50E70-820 Integrated Furnace (50E70-820)
- WHITE-RODGERS Furnace Control Board (50T35 743)
- WHITE-RODGERS Furnace Board, 25VAC, For Carrier Systems (50A65-5165)
- WHITE-RODGERS Furnace Board, For York Furnace Systems, (50A56-956)
- ILC Replacement For ICM, ICM271 (ICM271)
- White-Rodgers Controls