Shop All Fan and Limit Controls
White-Rodgers
Fan/Limit Control
Mfr # 05D51 078S1
Zoro # G1927581
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Fan 50 to 265, Limit 100 to 300
- Type Adjustable Temp, Auto Reset
- Switch Type SPDT
- Depth (In.) 1 5/8 in
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 05D51 078S1
- Zoro # G1927581
- UPC # 786710002311
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 5/8 in |
Width (In.) | 3 in |
Height (In.) | 4 3/8 in |
Element Insertion Length (In.) | 11 in |
Insertion Length | 11 in |
Overall Depth | 1 5/8 in |
Overall Height | 4 1/4 in |
Overall Width | 2 7/8 in |
Description
Fan and Limit Control, Application Fan and Limit Control, Mounting Plenum Mount, Contact Form SPDT, Switch Action Fan - Close on Rise, Limit - Open on Rise, Reset Type Automatic Reset, Fan Minimum Control Temperature 50 Degrees F, Fan Maximum Control Temperature 265 Degrees F, Limit Maximum Control Temperature 300 Degrees F, Limit Minimum Control Temperature 100 Degrees F, Differential Adjustability Adjustable, Maximum Temperature Differential Setting 25 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Drawer Roller, True Drawered Units (921847)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 10,000 BtuH (WET10A33A)
- DAYTON Frame, Surface Mount (5ZK72)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT4)
- WHITE-RODGERS Limit Control, 315-335F, Open/Rise (3L11-325)
- WHITE-RODGERS Rollout Limit Control, 240F Cut Out (3L12-240)
- WHITE-RODGERS Rollout Limit Control, 300F Cut Out (3L12-300)
- WHITE-RODGERS Hydronic Zone Valve, 2 Wire, 1-1/4" Tubing (13 61 104S1)
- WHITE-RODGERS Rollout Limit Control, 220F Cut Out (3L12-220)
- WHITE-RODGERS Fan Control (05D51 035S1)
- ZORO SELECT Set Limit, Auto Reset, Opens 190 (6UEA3)
- White-Rodgers Controls