Shop All Zone Valves and Accessories
White-Rodgers
F19-0190 24V Zone Valve Motor
Mfr # F19-0190
Zoro # G6063207
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.6356 in
- Description/Special Features 24V AC Motor Only for 13A00 Zone Valves
- Width 2.425 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # F19-0190
- Zoro # G6063207
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Height | 1.6356 in |
Width | 2.425 in |
Details
Description/Special Features | 24V AC Motor Only for 13A00 Zone Valves |
Description
F19-0190 24V Zone Valve Motor For 13A00, 13S, 13H, 13N Zone Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Space Fan, Axial, Dia 8 In (9533)
- REVCOR Blower Whl, Dia 7 7/16 In, Width 2 3/4 In (B743-275S R)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-202)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x29", MERV 14 (2JUZ5)
- WHITE-RODGERS 1361-102 3/4" 24V 2-Wire Zone (1361-102)
- WHITE-RODGERS 1311-104 1-1/4" 24V 3-Wire Zone (1311-104)
- WHITE-RODGERS 1311-102 3/4" 24V 3-Wire Zone (1311-102)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 103S1)
- WHITE-RODGERS F19-0097 24V 3-Wire Zone Valve (F19-0097)
- WHITE-RODGERS F84-0434 1" Zone Valve Stem (F84-0434)
- LEGEND VALVE 1-1/4" S-464 CXC PURGE VALVE (110-406)
- White-Rodgers Zone Valves and Accessories