White-Rodgers

F19-0187 24 Vac Power Head For 2


product price: $218.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 2.335 in
  • Description/Special Features 24V AC Power Head for 2 Way 13A00 Zone Valve With Plug-In Panel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 2.335 in

Details

Description/Special Features 24V AC Power Head for 2 Way 13A00 Zone Valve With Plug-In Panel

Description

F19-0187 24 Vac Power Head For 2 Way 13A00 Zone Valve With Plug-In Panel For 13A02-101 & 13A02-102

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.