White-Rodgers

Electric Sequencer, 1-15/16" H, 3-13/64" W


product price: $21.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Resistive Amps @ 120V 25 A
  • Width (In.) 3 13/64 in
  • Main Switch Off Time (Sec.) 1 to 110
  • On Time (Seconds) 1 to 110
  • Off Time (Seconds) 1 to 110
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width (In.) 3 13/64 in
Height (In.) 1 15/16 in
Depth (In.) 8 in
Overall Depth 8 in
Overall Length 1 15/16 in
Overall Width 3 3/16 in

Description

Electric Sequencer, Application Fan and Heat Sequencing Functions, Auxiliary Switch Off Maximum 110 sec, Auxiliary Switch Off Minimum 1 sec, Auxiliary Switch On Minimum 11 sec, Full Load Current @ 120V AC 14 A, Full Load Current @ 240V AC 7 A, Locked Rotor Current @ 120V AC 72 A, Locked Rotor Current @ 240V AC 42 A, Main Switch Off Maximum 110 sec, Main Switch Off Minimum 1 sec, Main Switch On Maximum 110 sec, Main Switch On Minimum 1 sec, Number of Switches 4, Number of Timings 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.