Shop All Fan and Limit Controls
White-Rodgers
Electric Heat Relay, 240V Level Temp
Mfr # 24A07G001S1
Zoro # G4434626
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 9/16 in
- Overall Length 1 7/8 in
- Overall Depth 1 15/16 in
- Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 24A07G001S1
- Zoro # G4434626
- UPC # 786710004605
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Width | 4 9/16 in |
Overall Length | 1 7/8 in |
Overall Depth | 1 15/16 in |
Details
Item | Electric Heat Relay |
Voltage | 240V AC |
Description
Electric Heat Relay, Overall Depth 1 15/16 in, Overall Length 1 7/8 in, Overall Width 4 9/16 in, Voltage 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Panel Filter, 4-Ply, 20x60-63, MERV11 (134-2020-03)
- PORTALS PLUS Roof Flashing (4YN38)
- AIR HANDLER 20" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W103)
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 240V 4500W (RK2445-RMT-BLK)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90 246S1)
- WHITE-RODGERS Rollout Limit Control, 240F Cut Out (3L12-240)
- WHITE-RODGERS Rollout Limit Control, 220F Cut Out (3L12-220)
- WHITE-RODGERS Limit Control, 224-256F, Open/Rise (3L11-250)
- WHITE-RODGERS Limit Control, 55-65F, Open/Rise (3L11-60)
- WHITE-RODGERS Snap Disc Fan Control, Close 110 deg. F (03F01 110S1)
- SUPCO Test Instrument (HVT2)
- White-Rodgers Fan and Limit Controls