Shop All Low Voltage Thermostats
White-Rodgers
Economy Mechanical Thermostats, 1 H 0 C, Transformer, 24VAC
Mfr # 01C20 102S1
Zoro # G5269877
product price: $14.69
/ea
Sold in multiples of 10 for $146.90
$146.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 1
- Mounting Type Vertical
- Color White
- Control Range 50 Degrees to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 01C20 102S1
- Zoro # G5269877
- UPC # 786710100482
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 3 3/4" |
Width | 2 7/8" |
Depth | 1 1/2 in |
Overall Depth | 1 1/2 in |
Overall Width | 2 7/8 in |
Digit Size | Standard |
Overall Height | 3 3/4 in |
Description
Low Voltage Thermostat, Terminal Designations RH, W, System Switching No, Fan Switching No, Automatic Changeover No, Dual Transformer Compatible No, Power Method Transformer, Voltage 30V AC, 750mV Compatible Yes, Mounting Vertical, Height 3 3/4 in, Width 2 7/8 in, Depth 1 1/2 in, Color White, Control Range 50 Degrees to 90 Degrees F, Features Heat Only, For Use With Heating Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7YR14)
- LASKO 30 in. Tower Heater with Remote (CT30750)
- TORNADO Gasket, For Shop Vacuum, 8004 (08004)
- HONEYWELL Unitary, 1/2 In (VP531C1000/U)
- WHITE-RODGERS Thermostat Heat Only (M30)
- WHITE-RODGERS Guard Thermostat Bx Sml (G10)
- WHITE-RODGERS 1F86-344 24V/Millivolt Single (1F86-344)
- WHITE-RODGERS Economy Mechanical Thermostats, 1 H 0 C, Hardwired, 24VAC (01C20 101S1)
- WHITE-RODGERS Thermostat Electric Heat (B30)
- WHITE-RODGERS 1F95-1277 24V/Millivolt 2 Or 3 (1F95-1277)
- ROBERTSHAW Digital Wall Thermostat, White, Plastic (RS8110)
- White-Rodgers Low Voltage Thermostats