Shop All Ignition Systems and Components
White-Rodgers
Dryer Gas Valve, NG/LP
Mfr # 25M01A100
Zoro # G4703675
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Position Horizontal Or Vertical, Not Upside Down
- Gas Connection 11/32", 3/8"
- Temp. Range 40 to 175 Degrees F
- Gas Type NG/LP
- Type Direct Light Dual Solenoid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 25M01A100
- Zoro # G4703675
- UPC # 786710522864
- Country of Origin Mexico
- Category Ignition Systems and Components
Details
Mounting Position | Horizontal Or Vertical, Not Upside Down |
Gas Connection | 11/32", 3/8" |
Temp. Range | 40 to 175 Degrees F |
Gas Type | NG/LP |
Type | Direct Light Dual Solenoid |
Replaces | 25M01A-143, 25M01A-144, 25M01A-145, 25M01A-146, 25M01A-149, 25M01A-151, 25M01A-152, 25M01A-153, 25M01A-155, 25M01A-156, 25M01A-157, 25M01A-185, 25M01A-187, 25M01A-196, White Rodgers OEM 25M01A-130 |
For Use With | Clothes Dryers With HSI Systems |
Item | Dryer Gas Valve |
Agency Compliance | CSA |
Standards | CSA Certified |
For Fuel Type | LP, Natural Gas |
Maximum Control Temperature | 175 Degrees F |
Minimum Control Temperature | 40 Degrees F |
Product Type | Gas Valve |
Series | 25M |
OEM Replacement Part Number | 25M01A-130, 25M01A-143, 25M01A-144, 25M01A-145, 25M01A-146, 25M01A-149, 25M01A-151, 25M01A-152, 25M01A-153, 25M01A-155, 25M01A-156, 25M01A-157, 25M01A-185, 25M01A-187, 25M01A-196 |
Description
Dryer Gas Valve, Product Type Gas Valve, For Fuel Type LP, Natural Gas, Maximum Control Temperature 175 Degrees F, Minimum Control Temperature 40 Degrees F, Gas Connection 11/32 In., 3/8 In., OEM Replacement Part Number 25M01A-130, 25M01A-143, 25M01A-144, 25M01A-145, 25M01A-146, 25M01A-149, 25M01A-151, 25M01A-152, 25M01A-153, 25M01A-155, 25M01A-156, 25M01A-157, 25M01A-185, 25M01A-187, 25M01A-196, Standards CSA Certified, For Use With Clothes Dryers With HSI Systems, Series 25M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON AEROSOL, PIPE-DRI (4297-76)
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x20"x1" (284-100-200)
- NU-CALGON Odor Neutralizer, Gel, 3 lb. Size (61013)
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 8, High Capacity, Synthetic, 6B949, Beverage Board (6B949)
- WHITE-RODGERS Univ Hsi Ignition Mod (50E47 843S1)
- WHITE-RODGERS All Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module. (50D50U-843)
- WHITE-RODGERS Connector, Harness, 24in (F0115 010000S1)
- WHITE-RODGERS Ignition Module, 120V, 1-15/16inDx2inW (768A-844)
- WHITE-RODGERS Control, Hot Surface Ignition, 2 Retries (21M51U-843)
- WHITE-RODGERS Integrated Furnace Ctl (50A65 843S1)
- DIVERSITECH Hot Surface Igniter, 3-1/4" L, LP/NG Gas (IGN-401)
- White-Rodgers Ignition Systems and Components