Shop All DC Power Solenoids
White-Rodgers
DC Power Solenoid, 36V, Amps 200
Mfr # 586 117111S1
Zoro # G1971742
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage DC 36 V DC
- Amps 200/100
- Contact Form SPST-NO
- Duty Cycle Continuous
- Coil Termination #10-32 UNF-2A Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 586 117111S1
- Zoro # G1971742
- UPC # 786710103704
- Country of Origin Mexico
- Category DC Power Solenoids
Dimensions
Length | 3.69 in |
Height | 2.9 in |
Width | 3.3 in |
Description
DC Power Solenoid, Current Rating 36 A, Contact Form SPST-NO, Coil Voltage 36 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24 UNF-2A thread, Series 586, Coil Resistance 189 ohm, Coil Termination #10-32 UNF-2A Thread, Coil Type Isolated, Contact Material Silver Alloy, Dielectric Strength 500 V, Electrical Operating Durability 50,000, Height 2.9 in, Includes -, Length 3.69 in, Maximum Operating Temperature 149 Degrees F, Mechanical Operating Durability 100,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (RC10-14FL)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 1-Pole Switch (CSB115I)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 95 A, Reversing: No (XTCE095F00E)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75W x 1.5D (F1.5X1.5WH6)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (120 105711S1)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 50 (70 117224S1)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 100 (124 114111S1)
- WHITE-RODGERS Contactor (586-320111)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 100 (124 314111S1)
- WHITE-RODGERS DC Power Solenoid, 12V, 100A (124 105111S1)
- WHITE-RODGERS 586-120111 Solenoid, Spno, 48 (586-120111)
- White-Rodgers DC Power Solenoids