Shop All DC Power Solenoids
White-Rodgers
DC Power Solenoid, 36V, Amps 100
Mfr # 124 117111S1
Zoro # G1118424
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage DC 36 V DC
- Amps 100
- Contact Form SPST-NO
- Duty Cycle Continuous
- Coil Termination #10-32 UNF-2A Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 124 117111S1
- Zoro # G1118424
- UPC # 786710103636
- Country of Origin Mexico
- Category DC Power Solenoids
Dimensions
Width | 3.13 in |
Length | 3.56 in |
Height | 2.19 in |
Details
Item | DC Power Solenoid |
Coil Voltage DC | 36 V DC |
Amps | 100 |
Contact Form | SPST-NO |
Duty Cycle | Continuous |
Coil Termination | #10-32 UNF-2A Thread |
Coil Type | Isolated |
Series | 124 |
Enclosure | Dust Resistant |
Contact Material | Silver Alloy |
Contact Termination | 5/16 in-24 UNF-2A thread |
Mounting Base | Standard Bracket |
Contact Rating | 36A |
Coil Resistance | 120 ohm |
Temperature Range | -40 to 149°F |
Coil Voltage | 36 V DC |
Weight | 16 oz |
Minimum Operating Temperature | -20 Degrees F |
Resistance Properties | Dust Resistant, Water Resistant |
Current Rating | 36 A |
Maximum Operating Temperature | 120 Degrees F |
Description
DC Power Solenoid, Current Rating 36 A, Contact Form SPST-NO, Coil Voltage 36 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24 UNF-2A thread, Series 124, Coil Resistance 120 ohm, Coil Termination #10-32 UNF-2A Thread, Coil Type Isolated, Contact Material Silver Alloy, Height 2.19 in, Includes -, Length 3.56 in, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Mounting Base Standard Bracket, Resistance Properties Dust Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (EVC814)
- ZORO SELECT Strut Channel, Standard, Blk Paintd Steel (FS-500SS FBK 18.00)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron (FS-2-75)
- SQUARE D Safety Sw Lug Kit Two#6250Mcm 3 Lugs (AL20DTF)
- WHITE-RODGERS Contactor (70-902)
- WHITE-RODGERS 124-317111 Solenoid, Spdt, 36 (124-317111)
- WHITE-RODGERS Contactor (124-903)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 317111S1)
- WHITE-RODGERS 586-120111 Solenoid, Spno, 48 (586-120111)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 117111S1)
- WHITE-RODGERS 12 Vdc Solenoid Wr 586-902 (586 902S1)
- White-Rodgers DC Power Solenoids