Shop All DC Power Solenoids
White-Rodgers
DC Power Solenoid, 12V, Amps 80
Mfr # 70 111225S1
Zoro # G1034512
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage DC 12 V DC
- Amps 80
- Contact Form SPST-NO
- Duty Cycle Continuous
- Coil Termination #10-32 UNF-2A Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 70 111225S1
- Zoro # G1034512
- UPC # 786710103292
- Country of Origin Mexico
- Category DC Power Solenoids
Dimensions
Width | 3.48 in |
Height | 2.4 in |
Length | 2.47 in |
Description
DC Power Solenoid, Current Rating 12 A, Contact Form SPST-NO, Coil Voltage 12 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24 UNF-2A thread, Series 70, Coil Resistance 16 ohm, Coil Termination #10-32 UNF-2A Thread, Coil Type Grounded, Contact Material Copper, Dielectric Strength 500 V, Electrical Operating Durability 100,000, Height 2.4 in, Includes -, Length 2.47 in, Maximum Operating Temperature 122 Degrees F, Mechanical Operating Durability 250,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 8 18lb Natural/White Cable Tie 100/BG (AL-08-18-9-C)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- NVENT HOFFMAN Tee Fitting, Comm, Steel, 4in. H x 4in. L (F44GT)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG9J43)
- WHITE-RODGERS Contactor (70-902)
- WHITE-RODGERS 12 Vdc Solenoid Wr 586-902 (586 902S1)
- WHITE-RODGERS 586-114111 Solenoid, Spno, 24 (586-114111)
- WHITE-RODGERS 124-317111 Solenoid, Spdt, 36 (124-317111)
- WHITE-RODGERS 586-120111 Solenoid, Spno, 48 (586-120111)
- WHITE-RODGERS 120-105851 Solenoid, Spno, 12 (120-105851)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120 106131S1)
- White-Rodgers Electrical Solenoids