Shop All DC Power Solenoids
White-Rodgers
DC Power Solenoid, 12V, Amps 80
Mfr # 120 106132S1
Zoro # G2290224
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage DC 12 V DC
- Amps 80
- Contact Form SPST-NO
- Duty Cycle Intermittent
- Coil Termination #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 120 106132S1
- Zoro # G2290224
- UPC # 786710103254
- Country of Origin Mexico
- Category DC Power Solenoids
Dimensions
Height | 3.09 in |
Length | 2.13 in |
Width | 2.88 in |
Description
DC Power Solenoid, Current Rating 12 A, Contact Form SPST-NO, Coil Voltage 12 V DC, Duty Cycle Intermittent, Contact Termination 5/16 in-24, Series 120, Coil Resistance 6 ohm, Coil Termination #10-32, Coil Type Isolated, Contact Material Copper, Dielectric Strength 500 V, Electrical Operating Durability 50,000, Height 3.09 in, Includes -, Length 2.13 in, Maximum Operating Temperature 120 Degrees F, Mechanical Operating Durability 100,000, Minimum Operating Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 70A, 250V AC (OT70)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC, Rectangular (5133465)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 25 ft. (2154)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (120 105711S1)
- WHITE-RODGERS 586-314111 Solenoid, Spdt, 24 (586-314111)
- WHITE-RODGERS 12 Vdc Solenoid Wr 586-902 (586 902S1)
- WHITE-RODGERS 124-317111 Solenoid, Spdt, 36 (124-317111)
- WHITE-RODGERS 586-120111 Solenoid, Spno, 48 (586-120111)
- WHITE-RODGERS Contactor (70-902)
- LEDEX Solenoid (B22-502-M-36)
- White-Rodgers Electrical Solenoids