Shop All DC Power Solenoids
White-Rodgers
DC Power Solenoid, 12V, 100A
Mfr # 124 105111S1
Zoro # G1702102
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage DC 12 V DC
- Amps 100
- Contact Form SPST-NO
- Duty Cycle Continuous
- Coil Termination #10-32 UNF-2A Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 124 105111S1
- Zoro # G1702102
- UPC # 786710103612
- Country of Origin Mexico
- Category DC Power Solenoids
Dimensions
Width | 3.13 in |
Length | 3.56 in |
Height | 2.19 in |
Details
Item | DC Power Solenoid |
Coil Voltage DC | 12 V DC |
Amps | 100 |
Contact Form | SPST-NO |
Duty Cycle | Continuous |
Coil Termination | #10-32 UNF-2A Thread |
Series | 124 |
Enclosure | Dust Resistant |
Coil Type | Isolated |
Contact Material | Silver Alloy |
Mounting Base | Standard Bracket |
Contact Termination | 5/16 in-24 UNF-2A thread |
Temperature Range | -40 to 149°F |
Coil Resistance | 13.2 ohm |
Contact Rating | 12A |
Current Rating | 12 A |
Minimum Operating Temperature | -20 Degrees F |
Weight | 16 oz |
Coil Voltage | 12 V DC |
Resistance Properties | Dust Resistant, Water Resistant |
Maximum Operating Temperature | 120 Degrees F |
Description
DC Power Solenoid, Current Rating 12 A, Contact Form SPST-NO, Coil Voltage 12 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24 UNF-2A thread, Series 124, Coil Resistance 13.2 ohm, Coil Termination #10-32 UNF-2A Thread, Coil Type Isolated, Contact Material Silver Alloy, Height 2.19 in, Includes -, Length 3.56 in, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Mounting Base Standard Bracket, Resistance Properties Dust Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Vinyl, PK25 (COV2109Z1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 240V AC, 50/60 Hz, 1NO/1NC (LC1D32U7)
- QUICKCABLE Crimp Lug, 4 Gauge, 3/8", PK5 (4804-005F)
- BRIGGS & STRATTON Parallel Cable Kit, Plastic, 8 ft. (6278)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (70 111225S1)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 317111S1)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120 106132S1)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 50 (70 117224S1)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 100 (124 114111S1)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120 106131S1)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (70 111224S1)
- White-Rodgers Electrical Solenoids