Shop All HVACR Relays
White-Rodgers
Contactor, Type 154, 24V, 30A
Mfr # 90-163
Zoro # G7580303
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP @ 3 Phase - 575V 20 hp
- Enclosure NEMA Rating No Enclosure
- Width 2.36 in
- Depth 3.72 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-163
- Zoro # G7580303
- UPC # 786710070105
- Country of Origin China
- Category HVACR Relays
Dimensions
Width | 2.36 in |
Depth | 3.72 in |
Height | 3 in |
Overall Width | 2.38 in |
Mounting Hole Distance - Height | 3.21 in |
Overall Height | 3 in |
Overall Depth | 3.75 in |
Mounting Hole Distance - Width | 2 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 90 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 16.38" x 21.5" x 1", 4 Pack (KB16.38X21.5X1A_4)
- T&S BRASS 4-Way Sill Cock Key For - Part# Ts1701 (TS1701)
- CARRIER Low Pressure Switch (HK02SB020)
- AIR HANDLER Carbon Impregnated Filter, 20x25x2" (6B879)
- WHITE-RODGERS Relay, 50a. 240 volts R841E1068 (50-240)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 370S1)
- WHITE-RODGERS Center, Fan Control (90 112S1)
- WHITE-RODGERS Relay, Fan, 208/240 Vac (90 295QS1)
- WHITE-RODGERS Relay, Fan, 115/120 Vac (90 294QS1)
- WHITE-RODGERS Relay, Switching, 1/2 HP (90 341S1)
- ZORO SELECT Relay, Magnetic, DPST, Coil 24V (5MMA5)
- White-Rodgers HVACR Relays