Shop All HVACR Relays
White-Rodgers
Contactor, Type 122, 24V, 40A
Mfr # 90-247
Zoro # G7580358
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Depth 3.38 in
- Width 2 in
- Full Load Amps-Resistive 50 A
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-247
- Zoro # G7580358
- UPC # 786710027802
- Country of Origin China
- Category HVACR Relays
Dimensions
Depth | 3.38 in |
Width | 2 in |
Height | 2.5 in |
Mounting Hole Diameter | 0.22 in |
Overall Depth | 3.38 in |
Overall Width | 2 in |
Mounting Hole Distance - Width | 1.63 in |
Overall Height | 2.5 in |
Mounting Hole Distance - Height | 1.63 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 90 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A, Maximum Voltage Rating 600V AC, Overall Height 2.5 in, Overall Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (53TE87)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 15.0 kW (MUH154)
- MRCOOL DIY 4th Gen 36K BTU Multi-Zone 4-Zone Condenser (DIY-MULTI4-36HP230C)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, PSA, Plug (SRL06121PADJB)
- WHITE-RODGERS Contactor, Type 122,208/240V, 40A (90-249)
- WHITE-RODGERS Center, Fan Control (90 113S1)
- WHITE-RODGERS Contactor Type 122,120V, 40A (90-248)
- WHITE-RODGERS Cont Duty Contactor 24V SPNO Ag Contacts (586-314111)
- WHITE-RODGERS Center, Fan Control (90 118ES1)
- WHITE-RODGERS Pole Contactor, 2-1/2" H, 24 Coil Volts (94 388S1)
- WHITE-RODGERS Contactor, Type 154, 24V, 30A (90-163)
- White-Rodgers HVACR Relays