Shop All HVACR Relays
White-Rodgers
Contactor, Type 122,120V, 30A
Mfr # 90-245
Zoro # G7580461
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ARI, UL Listed
- Enclosure NEMA Rating No Enclosure
- Full Load Amps-Resistive 40 A
- Full Load Amps-Inductive 30 A
- Height 2.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-245
- Zoro # G7580461
- UPC # 786710070426
- Country of Origin China
- Category HVACR Relays
Dimensions
Height | 2.45 in |
Depth | 3.31 in |
Width | 2 in |
Overall Width | 2 in |
Mounting Hole Distance - Height | 1.63 in |
Mounting Hole Distance - Width | 1.63 in |
Overall Height | 2.5 in |
Overall Depth | 3.38 in |
Mounting Hole Diameter | 0.22 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 120V AC, Series 90 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC, Overall Height 2.5 in, Overall Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 18 Ft 120V 108W (SRP126-18)
- ZORO SELECT Sidewall/Ceiling Register, 9.75 X 9.75, White, Steel (4MJH3)
- JOHNSON CONTROLS 20 in. /100LS, 100/425m/rHS, AMM.#SW (P70MA-11)
- AIR HANDLER Change-Out Bag, 70x72" (54FE71)
- WHITE-RODGERS Magnetic Relay, Coil Volts 24, Switch Type SPNO/SPNC, 2 2/3 in D (90 380S1)
- WHITE-RODGERS Relay, 50a. 240 volts R841E1068 (50-240)
- WHITE-RODGERS Contactor Type 122,120V, 40A (90-248)
- WHITE-RODGERS Contactor, Type 154, 24V, 30A (90-163)
- WHITE-RODGERS Center, Fan Control (90 113S1)
- WHITE-RODGERS Contactor, Type 122, 24V, 40A (90-247)
- LENNOX Dpst Heat Seq Relay, Le76F73 (76F73)
- White-Rodgers HVACR Relays