Shop All HVACR Relays
White-Rodgers
Contactor, Type 121,120V, 30A
Mfr # 94-389
Zoro # G7580400
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50/60
- Full Load Amps-Inductive 30 A
- Standards ARI, UL Listed
- Enclosure NEMA Rating No Enclosure
- Depth 3.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 94-389
- Zoro # G7580400
- UPC # 786710028649
- Country of Origin China
- Category HVACR Relays
Dimensions
Depth | 3.38 in |
Height | 2.35 in |
Width | 2 in |
Mounting Hole Diameter | 0.22 in |
Overall Width | 2 in |
Overall Height | 2.5 in |
Mounting Hole Distance - Width | 1.63 in |
Mounting Hole Distance - Height | 1.63 in |
Overall Depth | 3.38 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 120V AC, Series 94 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC, Overall Height 2.5 in, Overall Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 7-5/8 In. L (15B8)
- HONEYWELL HOME Immersion Well, Copper, 3/4NPT, 1-1/2 Depth (121371B)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 216W, 0.5"W x 6'L (HSTAT051006)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-820)
- WHITE-RODGERS Contactor Type 122,120V, 40A (90-248)
- WHITE-RODGERS Relay, Fan, 115/120 Vac (90 294QS1)
- WHITE-RODGERS Center, Fan Control (90 118ES1)
- WHITE-RODGERS Pole Contactor, 2-1/2" H, 24 Coil Volts (94 388S1)
- WHITE-RODGERS Contactor, Type 154, 24V, 30A (90-163)
- WHITE-RODGERS Center, Fan Control (90 113S1)
- HELLA Relay 12V 20/40A Spd, 933332051 (933332051)
- White-Rodgers HVACR Relays