Shop All Food Service Appliance Parts
White-Rodgers
CONTACTOR SWITCH 30A 2P
Mfr # 90-244
Zoro # G201293444
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 30 A
- Length 2 in
- Height 2.65 in
- Width 3.192 in
- Operating Temp. (F) -40 to 150°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-244
- Zoro # G201293444
- UPC # 786710070396
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2 in |
Height | 2.65 in |
Width | 3.192 in |
Details
Amps | 30 A |
Operating Temp. (F) | -40 to 150°F |
Standards | Conforms to UL and ARI specifications |
Weight | 9.5 oz |
Termination Style | Screw and quad 1/4 in. Quick Connects |
Contact Ratings | 277, 480, 600V AC 30A |
Operates | 85% - 110% of Nominal Coil Voltage |
Duty Cycle | Continuous |
Coil Voltage | 24V AC |
Description
White Rodgers 24 V Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIPS AHOY! Chips Ahoy\R\N Cookies - Mini, PK12 (04736)
- MR. HEATER Tank Top Heater/ Cooker (F242300)
- DISCO Round Unwrapped Toothpicks, PK800 (RH24)
- FABRI-KAL Greenware Cold Drink Cups, 16oz, Clear, PK1000 (9509106)
- WHITE-RODGERS Pilot Solenoid Valve 3/8" 120V (25MO3A-702)
- WHITE-RODGERS RELAY FAN ENCLOSED for White Rodgers - Part# 90-380 (90-380)
- WHITE-RODGERS Gas Valve - Lp (25M02-738B1)
- WHITE-RODGERS Thermocouple - Standard, 72" (HO6E-72)
- WHITE-RODGERS Orifice Elbow (Lp) 5/16 X 32 #.010 (101094HD013)
- WHITE-RODGERS Limit Switch (3L02-190)
- ROBOT COUPE Sling Plate R2N (103288S)
- White-Rodgers Food Service Appliance Parts