Shop All Magnetic Contactors
White-Rodgers
Contactor Rbm Typ 122-901
Mfr # 90 244S1
Zoro # G3156511
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Full Load Amps-Resistive 40 A
- Number of Poles 2
- Coil Volts 24V AC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 90 244S1
- Zoro # G3156511
- UPC # 786710070396
- Country of Origin China
- Category Magnetic Contactors
Dimensions
Height | 2.45 in |
Width | 2 in |
Depth | 3.31 in |
Length | 2 in |
Mounting Hole Distance - Width | 1.63 in |
Overall Width | 2 in |
Mounting Hole Distance - Height | 1.63 in |
Mounting Hole Diameter | 0.22 in |
Overall Depth | 3.38 in |
Overall Height | 2.5 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 90 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC, Overall Height 2.5 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- GARDNER BENDER Universal Snap-In Metal Stud Bushi, PK 25 (SB1-25)
- WIREMOLD Carpet Flange, Brown, Brass (817C)
- SQUARE D DefPurpContactor, 220/208-240VAC, 3P, 75A (8910DPA42V09)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13BD)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CR305D002)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AF)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBG2V02S)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- White-Rodgers Motor Controls