Shop All Definite Purpose Contactors
White-Rodgers
Contactor
Mfr # 70-901
Zoro # G4068796
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Copper
- Mounting Base Standard Bracket
- Contact Form SPST-NO
- Coil Type Isolated
- Duty Cycle Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 70-901
- Zoro # G4068796
- UPC # 78671042679
- Country of Origin Mexico
- Category Definite Purpose Contactors
Details
Item | DC Contactor |
Contact Material | Copper |
Mounting Base | Standard Bracket |
Contact Form | SPST-NO |
Coil Type | Isolated |
Duty Cycle | Continuous |
Coil Voltage DC | 6 V DC |
Contact Termination | 5/16 in-24 |
Coil Termination | #10-32 |
Standards | UL 538 |
Amps | 80 |
Enclosure | Dust Resistant |
Coil Voltage | 6 V DC |
Current Rating | 80 A |
Resistance Properties | Dust Resistant |
Series | 70 |
Number of Terminals | 4 |
Description
DC Contactor, Current Rating 80 A, Contact Form SPST-NO, Coil Voltage 6 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24, Series 70, Coil Termination #10-32, Coil Type Isolated, Contact Material Copper, Features Not Applicable, Includes Not Applicable, Mounting Base Standard Bracket, Number of Terminals 4, Resistance Properties Dust Resistant, Standards UL 538
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-10-BK)
- NVENT HOFFMAN Clamp Cover, Type 4X, 12.00x10.00x6.00, SS Type 316L (A12106NFSS6)
- EATON Contact Block, NC, 30mm, Clear (HT8B)
- WHITE-RODGERS Contactor (124-911)
- WHITE-RODGERS Contactor (120-910)
- WHITE-RODGERS Contactor (120-907)
- WHITE-RODGERS Contactor (124-910)
- WHITE-RODGERS Contactor (586-114111S1)
- WHITE-RODGERS Contactor (120-902)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNV3)
- White-Rodgers Definite Purpose Contactors