Shop All Definite Purpose Contactors
White-Rodgers
Contactor
Mfr # 586-114111S1
Zoro # G4070975
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24 D.C.
- Height 2.9 in
- Width 3.3 in
- Coil Type Isolated
- Contact Material Silver Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 586-114111S1
- Zoro # G4070975
- UPC # 78671010369
- Country of Origin Mexico
- Category Definite Purpose Contactors
Dimensions
Height | 2.9 in |
Width | 3.3 in |
Length | 3.69 in |
Details
Item | DC Power Solenoid |
Coil Volts | 24 D.C. |
Coil Type | Isolated |
Contact Material | Silver Alloy |
Coil Termination | #10-32 UNF-2A Thread |
Enclosure | Water Resistant |
Coil Voltage DC | 24 V DC |
Mounting Base | Standard Bracket |
Duty Cycle | Continuous |
Contact Form | SPST-NO |
Contact Termination | 5/16 in-24 UNF-2A thread |
Amps | 200 |
Current Rating | 200 A |
Weight | 24 oz |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Dust Resistant, Water Resistant |
Coil Resistance | 84 ohm |
Maximum Operating Temperature | 149 Degrees F |
Coil Voltage | 24 V DC |
Description
DC Power Solenoid, Current Rating 200 A, Contact Form SPST-NO, Coil Voltage 24 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24 UNF-2A thread, Coil Resistance 84 ohm, Coil Termination #10-32 UNF-2A Thread, Coil Type Isolated, Contact Material Silver Alloy, Height 2.9 in, Length 3.69 in, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Base Standard Bracket, Resistance Properties Dust Resistant, Water Resistant, Weight 24 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 7-Day, SPDT, 21A (FM1SWUZ-120U)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 500A, 600V AC, Non-Indicating (KLPC500.X)
- SOUTHWIRE Electrical Box, Octagon Box, Octagon (24151-1/2-UPC)
- HUBBELL Wall Switch, Brown, 1/2 HP, 1-Pole Switch (CSB115)
- WHITE-RODGERS Contactor (120-908)
- WHITE-RODGERS Contactor (120-910)
- WHITE-RODGERS Contactor (124-910)
- WHITE-RODGERS Contactor (120-902)
- WHITE-RODGERS Contactor (124-911)
- WHITE-RODGERS Contactor (120-907)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V14)
- White-Rodgers Definite Purpose Contactors