Shop All Magnetic Contactors
White-Rodgers
Contactor, 3 Pole, 40A, 24V
Mfr # 90-170
Zoro # G8926552
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3.74 in
- Duty Cycle Continuous
- Operate 85% - 110% of nominal coil voltage
- Termination Style Pressure connector and Double 1/4" Q.C.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-170
- Zoro # G8926552
- UPC # 00013263380697
- Country of Origin China
- Category Magnetic Contactors
Dimensions
Height | 3 in |
Width | 3.74 in |
Length | 2.36 in |
Details
Item | Contactor, 3 Pole, 40A, 24V |
Duty Cycle | Continuous |
Operate | 85% - 110% of nominal coil voltage |
Termination Style | Pressure connector and Double 1/4" Q.C. |
Amperage | 40 |
Contact Ratings | 277, 480, 600 Vac 40A |
Coil Voltage | 24 Vac |
Approvals | Conforms to UL and ARI specifications |
Ambient Operating Temperature Range | -40°F to 150°F |
Description
Contactor, 3 Pole, 40A, 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- BURNDY Ground Rod Clamp, 8AWG, 2.47In, PK5 (GRC34)
- DAYTON Push Buttn Cntrl Statn, Up/Stop/Down, 22mm (32W273)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Brown (P3)
- WHITE-RODGERS Contactor Rbm Typ 122-901 (90 244S1)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (T02BN13G7)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 40A NEMA 1-3/4 (40EP32AA)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20262BB40)
- White-Rodgers Contactors & Contacts